https://www.bdiexpress.com/medias/INDSMCVALVEX-S070B-00-BC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTB8aW1hZ2UvanBlZ3xhRGxtTDJnMFpTOHhNRFl3TlRNNU9UQTRNRGs1TUM5SlRrUlRUVU5XUVV4V1JWaGZVekEzTUVKZk1EQmZRa05mTXpBd2VETXdNQzVxY0djfGU0ZDQ5Mjg3MTE2YjU4YjViMGRhYWZmYjVlMTAzOGJiZjEyMzg1YTVhZTBkN2ZhYTFmMTE2MTk2Y2U1MTVjM2Y
https://www.bdiexpress.com/medias/INDSMCVALVEX-S070B-00-BC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTB8aW1hZ2UvanBlZ3xhRGxtTDJnMFpTOHhNRFl3TlRNNU9UQTRNRGs1TUM5SlRrUlRUVU5XUVV4V1JWaGZVekEzTUVKZk1EQmZRa05mTXpBd2VETXdNQzVxY0djfGU0ZDQ5Mjg3MTE2YjU4YjViMGRhYWZmYjVlMTAzOGJiZjEyMzg1YTVhZTBkN2ZhYTFmMTE2MTk2Y2U1MTVjM2Y
SMC
SMC
S070B-VAC
SMC SMC
Description
S070B-VAC ; S070 SOLENOID VALVE,3-PORT
Poppet Valve; 3 Port | 3 Way; 2 Position; 6 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Part #
S070B-VAC
BDI #
18590915
Details
70.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/S070B-VAC/p/18590915
Your Price
$ 70.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.182
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
6 VDC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.40097
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 6 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Length
1.201 Inch | 30.5 Millimeter
Overall Height
0.551 Inch | 14 Millimeter
Overall Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

