https://www.bdiexpress.com/medias/INDSMCVALVEX-SGC221A-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTV8aW1hZ2UvanBlZ3xhR0UwTDJnM1lTOHhNRFl3TlRRd05ETTRPVFF3Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMGRETWpJeFFWOUVYek13TUhnek1EQXVhbkJufDEyMjQyNmZhMGZlNmZmODA2YzdlYTQxYjg4YmIwNGE0ZGI1NWU0Njg2YjhlNDEyZDJhNmMxMDc5NjhmMzhmZjk
https://www.bdiexpress.com/medias/INDSMCVALVEX-SGC221A-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTV8aW1hZ2UvanBlZ3xhR0UwTDJnM1lTOHhNRFl3TlRRd05ETTRPVFF3Tmk5SlRrUlRUVU5XUVV4V1JWaGZVMGRETWpJeFFWOUVYek13TUhnek1EQXVhbkJufDEyMjQyNmZhMGZlNmZmODA2YzdlYTQxYjg4YmIwNGE0ZGI1NWU0Njg2YjhlNDEyZDJhNmMxMDc5NjhmMzhmZjk
SMC
SMC
SGC321B-1620Y-5DZ
SMC SMC
Description
SGC321B-1620Y-5DZ COOLANT VALVE ; EXTERNAL PILOT
Valve; Solenoid; 3/4" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 24 VDC; Solenoid - Air Pilot/Spring Return; 232 PSI; 23 To 140 Deg F; Viton Seal; Cast Iron
Part #
SGC321B-1620Y-5DZ
BDI #
25697865
Details
781.33
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SGC321B-1620Y-5DZ/p/25697865
Your Price
$ 781.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Piston | Solenoid
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
232 PSI
Operating Pressure Range
0 To 232 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
4.5 Cv Factor | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.61624
Long Description
Valve; Solenoid; 3/4" RC Port; 2 Port - 2 Way; 2 Position; Hydraulic; 24 VDC; Solenoid - Air Pilot/Spring Return; 232 PSI; 23 To 140 Deg F; Viton Seal; Cast Iron
Overall Width
2.323 Inch | 59 Millimeter
Overall Height
6.496 Inch | 165 Millimeter
Overall Length
3.378 Inch | 85.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

