Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SV-5-M5-B ; 11914 https://www.bdiexpress.com/medias/INDFESVALVEX-11914-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTF8aW1hZ2UvanBlZ3xhREl6TDJobU9DODVOamMwTlRFMk5qa3pNREl5TG1wd1p3fDg0MjcyYmNlYWVkNzA1NjkxMTk2MTEzYzg1OGU5N2Y3ZTlkZWE3YWY4NGMwNzNhMDU4OTkzNDc1NWE4NGQ5MzY
1475475 Hydraulic and Pneumatic Valves 

FESTO FESTO

SV-5-M5-B ; 11914

Description

SV-5-M5-B NR. 11914 FRONT PANEL VALVE ; M5 PNEU CONN 5/2 MONOSTABLE 0-8 BAR

Poppet Valve; M5 Port; 5 Port | 4 Way; 2 Position; Pneumatic; Manual | Spring Return; 116 PSI; Buna-N Seal; Plastic

Part #

11914

BDI #
1475475

Details

278.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 278.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.05
EAN
4052568002480
Product Group - BDI
F02352
Valve Type
Poppet
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Manual | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
0 To 116 PSI
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
95 L/Min Flow Rate | Front Panel Through Hole Mounting | -10 To 60 Deg C Ambient Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.festo.com
Weight / LBS
0.116
Long Description
Poppet Valve; M5 Port; 5 Port | 4 Way; 2 Position; Pneumatic; Manual | Spring Return; 116 PSI; Buna-N Seal; Plastic
Overall Height
2.126 Inch | 54 Millimeter
Overall Length
1.496 Inch | 38 Millimeter
Overall Width
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh