https://www.bdiexpress.com/medias/INDSMCVALVEX-SV3100-FU-MFLD-N7-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODB8aW1hZ2UvanBlZ3xhRFV3TDJobE9TOHhNRFl3TlRRek1qQTNPRE0yTmk5SlRrUlRUVU5XUVV4V1JWaGZVMVl6TVRBd1gwWlZYMDFHVEVSZlRqZGZNekF3ZURNd01DNXFjR2N8NWFmOTQ5Yzg2ODM4MDNhNDNiOWEyYzFjZjIzMzNmNzY0YmJmMjk5MzQ4NGMxZmZhNzYwMmNiZDQzNzhlNTcwOA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SV3100-FU-MFLD-N7-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwODB8aW1hZ2UvanBlZ3xhRFV3TDJobE9TOHhNRFl3TlRRek1qQTNPRE0yTmk5SlRrUlRUVU5XUVV4V1JWaGZVMVl6TVRBd1gwWlZYMDFHVEVSZlRqZGZNekF3ZURNd01DNXFjR2N8NWFmOTQ5Yzg2ODM4MDNhNDNiOWEyYzFjZjIzMzNmNzY0YmJmMjk5MzQ4NGMxZmZhNzYwMmNiZDQzNzhlNTcwOA
SMC
SMC
SV3100R-5FU-TS-N7
SMC SMC
Description
SV3100R-5FU-TS-N7 ; VALVE TIE ROD TYPE W/MFLD BLK
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SV3100R-5FU-TS-N7
BDI #
17864156
Details
270.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SV3100R-5FU-TS-N7/p/17864156
Your Price
$ 270.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.275
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
36 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
External Pilot | With Light/Surge Voltage Suppressor | With One Touch Fitting
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.60627
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.807 Inch | 20.5 Millimeter
Overall Length
5.197 Inch | 132 Millimeter
Overall Height
3.122 Inch | 79.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

