https://www.bdiexpress.com/medias/INDSMCVALVEX-SY113-G-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTF8aW1hZ2UvanBlZ3xhRFkzTDJoa01pOHhNRFl3TlRRME1EZ3lOelF5TWk5SlRrUlRUVU5XUVV4V1JWaGZVMWt4TVROZlIxOU5NMTh6TURCNE16QXdMbXB3Wnd8ZTYxZDZmMjBlNTBhMmQxMDIzZDQ3ZTM1MGViNjJjOWRhZDZiMGZlNjM0ZmQ3NDEwNGVjYjk0Mzc0MjE2NDVkOA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY113-G-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxOTF8aW1hZ2UvanBlZ3xhRFkzTDJoa01pOHhNRFl3TlRRME1EZ3lOelF5TWk5SlRrUlRUVU5XUVV4V1JWaGZVMWt4TVROZlIxOU5NMTh6TURCNE16QXdMbXB3Wnd8ZTYxZDZmMjBlNTBhMmQxMDIzZDQ3ZTM1MGViNjJjOWRhZDZiMGZlNjM0ZmQ3NDEwNGVjYjk0Mzc0MjE2NDVkOA
SMC
SMC
SY113-6G-M3
SMC SMC
Description
SY113-6G-M3 ; VALVE SOL 12VDC
Solenoid Valve; M3 Port; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Part #
SY113-6G-M3
BDI #
17864514
Details
45.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY113-6G-M3/p/17864514
Your Price
$ 45.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.016
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M3
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.008 Cv Factor | Air Fluid | Body Ported | Gray | Normally Closed | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.03454
Long Description
Solenoid Valve; M3 Port; 3 Port | 3 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Plastic
Overall Height
0.673 Inch | 17.1 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Length
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

