https://www.bdiexpress.com/medias/INDXXXXXXXXX-25077196-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjl8aW1hZ2UvanBlZ3xhR0V5TDJnNFl5OHhNREEzTmpNNE5qazFNVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3TnpjeE9UWmZNekF3V0RNd01DNXFjR2N8NWRiMzZjNGMzMDlmNjQzYmM5OWU2NzFlNGEwYWUzYmYxY2UwNTE2NWZiNjkxMTZhYzBhYWViZDJmMDhmZTQzYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25077196-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjl8aW1hZ2UvanBlZ3xhR0V5TDJnNFl5OHhNREEzTmpNNE5qazFNVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3TnpjeE9UWmZNekF3V0RNd01DNXFjR2N8NWRiMzZjNGMzMDlmNjQzYmM5OWU2NzFlNGEwYWUzYmYxY2UwNTE2NWZiNjkxMTZhYzBhYWViZDJmMDhmZTQzYg
SMC
SMC
SY3120-4G-M5
SMC SMC
Description
SY3120-4G-M5 SOLENOID VALVE
Solenoid Valve; M5 Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SY3120-4G-M5
BDI #
25077196
Details
101.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3120-4G-M5/p/25077196
Your Price
$ 101.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.02
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.80.90.05
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.04636
Long Description
Solenoid Valve; M5 Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
1.398 Inch | 35.5 Millimeter
Overall Width
0.457 Inch | 11.6 Millimeter
Overall Length
2.774 Inch | 70.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


