https://www.bdiexpress.com/medias/INDSMCVALVEX-SY3120-LO-C6-F2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5M3xpbWFnZS9qcGVnfGFHSTJMMmc1WkM4eE1EYzJPVFl3T1RZMU5ETXdNaTlKVGtSVFRVTldRVXhXUlZoZlUxa3pNVEl3WDB4UFgwTTJYMFl5WHpNd01IZ3pNREF1YW5CbnxhNmI5OGE0OTRjN2Q2OTU1YmI4MGNmOGU4MWRiMzE5ZWU3NjRjNDdjZjEzZjc2ZDE4ZjA0YmQ1NDk2MDkwZmVj
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY3120-LO-C6-F2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ5M3xpbWFnZS9qcGVnfGFHSTJMMmc1WkM4eE1EYzJPVFl3T1RZMU5ETXdNaTlKVGtSVFRVTldRVXhXUlZoZlUxa3pNVEl3WDB4UFgwTTJYMFl5WHpNd01IZ3pNREF1YW5CbnxhNmI5OGE0OTRjN2Q2OTU1YmI4MGNmOGU4MWRiMzE5ZWU3NjRjNDdjZjEzZjc2ZDE4ZjA0YmQ1NDk2MDkwZmVj
SMC
SMC
SY3120-4LOZ-C6-F2
SMC SMC
Description
SY3120-4LOZ-C6-F2 ; VALVE SGL SOL BODY PT
Solenoid Valve; 6 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SY3120-4LOZ-C6-F2
BDI #
17864938
Details
114.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3120-4LOZ-C6-F2/p/17864938
Your Price
$ 114.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.059
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
220/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.1298
Long Description
Solenoid Valve; 6 MM Tubing OD Port; 5 Port | 4 Way; 2 Position; 220/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Length
2.913 Inch | 74 Millimeter
Overall Height
1.496 Inch | 38 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

