https://www.bdiexpress.com/medias/MFRSMCVALVEX-22280624-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTN8aW1hZ2UvanBlZ3xhR0pqTDJoa09TOHhNRGswTVRRd09UZ3lNRGN3TWk5TlJsSlRUVU5XUVV4V1JWaGZNakl5T0RBMk1qUmZNekF3ZURNd01DNXFjR2N8ODllY2M5Y2RkZGFhNzg4ZTI0NDQ3MjU0YjgzOTJkYjAyMGZiZjgxZDA2YmU5Y2RmY2Q3N2NkM2E5Y2MzNWM0Ng
https://www.bdiexpress.com/medias/MFRSMCVALVEX-22280624-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NTN8aW1hZ2UvanBlZ3xhR0pqTDJoa09TOHhNRGswTVRRd09UZ3lNRGN3TWk5TlJsSlRUVU5XUVV4V1JWaGZNakl5T0RBMk1qUmZNekF3ZURNd01DNXFjR2N8ODllY2M5Y2RkZGFhNzg4ZTI0NDQ3MjU0YjgzOTJkYjAyMGZiZjgxZDA2YmU5Y2RmY2Q3N2NkM2E5Y2MzNWM0Ng
SMC
SMC
SY3160-6LZE-C6
SMC SMC
Description
SY3160-6LZE-C6 SOLENOID VALVE
Solenoid Valve; 6 MM Tubing OD; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SY3160-6LZE-C6
BDI #
22280624
Details
123.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3160-6LZE-C6/p/22280624
Your Price
$ 123.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
6 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
Air Fluid | Body Ported Cassette Type | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Push-Turn Locking Lever Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.12566
Long Description
Solenoid Valve; 6 MM Tubing OD; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Width
0.413 Inch | 10.5 Millimeter
Overall Height
1.724 Inch | 43.8 Millimeter
Overall Length
3.033 Inch | 77.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


