https://www.bdiexpress.com/medias/INDSMCVALVEX-SY3220-D-N7-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5Njl8aW1hZ2UvanBlZ3xhREZrTDJnNVl5OHhNRFl3TlRneE5UUXpNVEU1T0M5SlRrUlRUVU5XUVV4V1JWaGZVMWt6TWpJd1gwUmZUamRmTXpBd2VETXdNQzVxY0djfDE1MDVlYjYwNTFlZTYwNTAxMjA2NjkwMmJjZjkxNmE1NTkyY2ViYzRlMzEyYzc2ZmU0YmFmMzZiYTMyNWU2ZjE
SMC
SMC
SY3220-3D-N7
SMC SMC
Description
SY3220-3D-N7 ; VALVE DBL SOL BODY PT
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SY3220-3D-N7
BDI #
17865339
Details
162.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3220-3D-N7/p/17865339
Your Price
$ 162.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.137
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | One Touch Fitting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.3014
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Length
5.728 Inch | 145.5 Millimeter
Overall Width
0.622 Inch | 15.8 Millimeter
Overall Height
2.343 Inch | 59.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh