https://www.bdiexpress.com/medias/INDSMCVALVEX-SY3320-M-C6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0N3xpbWFnZS9qcGVnfGFEazNMMmd4TXk4eE1EYzNNRFF5T1RjM01UZ3dOaTlKVGtSVFRVTldRVXhXUlZoZlUxa3pNekl3WDAxZlF6WmZNekF3ZURNd01DNXFjR2N8ZmI4ZGJjNjJlMzQyNWM0M2UxMTY4MWZlNTg2MDgxZDQ4NGY2MDQyZmI5MTdlMDQ0ODYwOGNiZWRhMzkyNWVkMA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY3320-M-C6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0N3xpbWFnZS9qcGVnfGFEazNMMmd4TXk4eE1EYzNNRFF5T1RjM01UZ3dOaTlKVGtSVFRVTldRVXhXUlZoZlUxa3pNekl3WDAxZlF6WmZNekF3ZURNd01DNXFjR2N8ZmI4ZGJjNjJlMzQyNWM0M2UxMTY4MWZlNTg2MDgxZDQ4NGY2MDQyZmI5MTdlMDQ0ODYwOGNiZWRhMzkyNWVkMA
SMC
SMC
SY3420-SM-N7
SMC SMC
Description
SY3420-SM-N7 ; VALVE DBL SOL BODY PT
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 3 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SY3420-SM-N7
BDI #
17865786
Details
182.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY3420-SM-N7/p/17865786
Your Price
$ 182.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.006
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | One Touch Fitting | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.01258
Long Description
Solenoid Valve; 1/4" Tubing OD Port; 5 Port | 4 Way; 3 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
1.598 Inch | 40.6 Millimeter
Overall Length
3.839 Inch | 97.5 Millimeter
Overall Width
0.457 Inch | 11.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

