https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5120-L-BSE-F1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDZ8aW1hZ2UvanBlZ3xhR001TDJnNE55OHhNRFl3TlRRNU9EYzJNVEkwTmk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRJd1gweGZRbE5GWDBZeFh6TXdNSGd6TURBdWFuQm58MWFmMWYwYWI5N2FjZjc1N2QzYWNjMzg5YTU3NzA1MmNjZTk3YjBiMWIxMDM2YzgyYjBlNGY1MjZjZjA5MmZiNQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5120-L-BSE-F1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMDZ8aW1hZ2UvanBlZ3xhR001TDJnNE55OHhNRFl3TlRRNU9EYzJNVEkwTmk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRJd1gweGZRbE5GWDBZeFh6TXdNSGd6TURBdWFuQm58MWFmMWYwYWI5N2FjZjc1N2QzYWNjMzg5YTU3NzA1MmNjZTk3YjBiMWIxMDM2YzgyYjBlNGY1MjZjZjA5MmZiNQ
SMC
SMC
SY5120-SLZ-01T-F1
SMC SMC
Description
SY5120-SLZ-01T-F1 ; SY5000 SOL/VALVE, RUBBER SEAL
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5120-SLZ-01T-F1
BDI #
18596406
Details
116.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5120-SLZ-01T-F1/p/18596406
Your Price
$ 116.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.072
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.22046
Long Description
Solenoid Valve; 1/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 5 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.85 Inch | 47 Millimeter
Overall Width
1.142 Inch | 29 Millimeter
Overall Length
3.819 Inch | 97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

