https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5140-LO-AC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTZ8aW1hZ2UvanBlZ3xhRGxtTDJoalppOHhNRFl3TlRVeE56azVOakEyTWk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRRd1gweFBYMEZEWHpNd01IZ3pNREF1YW5CbnxmZmY2ZjUyNWViMDM0ZjdmZDBmNTk1ZGM4ODE1OTE5NmFiMjA2MzkwM2IyOTY0YjE1YzNjMzFjMzQ0OTM5NDhj
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5140-LO-AC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOTZ8aW1hZ2UvanBlZ3xhRGxtTDJoalppOHhNRFl3TlRVeE56azVOakEyTWk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRRd1gweFBYMEZEWHpNd01IZ3pNREF1YW5CbnxmZmY2ZjUyNWViMDM0ZjdmZDBmNTk1ZGM4ODE1OTE5NmFiMjA2MzkwM2IyOTY0YjE1YzNjMzFjMzQ0OTM5NDhj
SMC
SMC
SY5140-3LOZ
SMC SMC
Description
SY5140-3LOZ ; VALVE SOL
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5140-3LOZ
BDI #
17866435
Details
108.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5140-3LOZ/p/17866435
Your Price
$ 108.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.32
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.70547
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Height
1.382 Inch | 35.1 Millimeter
Overall Length
3.661 Inch | 93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

