https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5140-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTl8aW1hZ2UvanBlZ3xhRGN4TDJnMU9TOHhNRFl3TlRNeU16azBNemsyTmk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRRd1gwUmZNekF3ZURNd01DNXFjR2N8ZGM3NzI3ZThmMmM3MDMzMDg1YjNjY2ZiMGEzYWZlYTIxODZlMzQyNWQyYjYzMTcwOGQ2YmJjYjExNGEyNTBjZQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5140-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTl8aW1hZ2UvanBlZ3xhRGN4TDJnMU9TOHhNRFl3TlRNeU16azBNemsyTmk5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRRd1gwUmZNekF3ZURNd01DNXFjR2N8ZGM3NzI3ZThmMmM3MDMzMDg1YjNjY2ZiMGEzYWZlYTIxODZlMzQyNWQyYjYzMTcwOGQ2YmJjYjExNGEyNTBjZQ
SMC
SMC
SY5140-6D
SMC SMC
Description
SY5140-6D ; VALVE SOL BASE MT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5140-6D
BDI #
17866596
Details
111.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5140-6D/p/17866596
Your Price
$ 111.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.078
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.1716
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.654 Inch | 16.6 Millimeter
Overall Height
2.398 Inch | 60.9 Millimeter
Overall Length
4.524 Inch | 114.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

