https://www.bdiexpress.com/medias/MFRSMCVALVEX-24719072-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzOHxpbWFnZS9qcGVnfGFEVmpMMmcxTWk4eE1EazBNakEyTmpJNU5EZ3hOQzlOUmxKVFRVTldRVXhXUlZoZk1qUTNNVGt3TnpKZk16QXdlRE13TUM1cWNHY3xiODVlNTZhNzY1NDliMDNiNzdlZThkNGJjZTljY2RkYjJkM2RlNTM3NjI3MzMxNWE4ZWI2YjFhNzU4ZmI2ZGI4
https://www.bdiexpress.com/medias/MFRSMCVALVEX-24719072-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzOHxpbWFnZS9qcGVnfGFEVmpMMmcxTWk4eE1EazBNakEyTmpJNU5EZ3hOQzlOUmxKVFRVTldRVXhXUlZoZk1qUTNNVGt3TnpKZk16QXdlRE13TUM1cWNHY3xiODVlNTZhNzY1NDliMDNiNzdlZThkNGJjZTljY2RkYjJkM2RlNTM3NjI3MzMxNWE4ZWI2YjFhNzU4ZmI2ZGI4
SMC
SMC
SY5320-5LZE-01-F2
SMC SMC
Description
SY5320-5LZE-01-F2 SOLENOID VALVE
Solenoid Valve; 1/8" RC; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY5320-5LZE-01-F2
BDI #
24719072
Details
199.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY5320-5LZE-01-F2/p/24719072
Your Price
$ 199.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Push-Turn Locking Lever Type Manual Override | With Side Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.21605
Long Description
Solenoid Valve; 1/8" RC; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.583 Inch | 40.2 Millimeter
Overall Length
5.496 Inch | 139.6 Millimeter
Overall Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


