https://www.bdiexpress.com/medias/INDSMCVALVEX-SY9120-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjl8aW1hZ2UvanBlZ3xhRE15TDJneE55OHhNRFl3TmpBMk5UUTFNVEF6T0M5SlRrUlRUVU5XUVV4V1JWaGZVMWs1TVRJd1gwUmZRbE5GWHpNd01IZ3pNREF1YW5Cbnw1OTQxY2VkYzJkNTk2NTQzYWQ4YWFhODI2NjlhMjljM2EzOTViZDhmYmY2ZDIzMTViMWQ0MTcyMWM1MWNkM2Fj
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY9120-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjl8aW1hZ2UvanBlZ3xhRE15TDJneE55OHhNRFl3TmpBMk5UUTFNVEF6T0M5SlRrUlRUVU5XUVV4V1JWaGZVMWs1TVRJd1gwUmZRbE5GWHpNd01IZ3pNREF1YW5Cbnw1OTQxY2VkYzJkNTk2NTQzYWQ4YWFhODI2NjlhMjljM2EzOTViZDhmYmY2ZDIzMTViMWQ0MTcyMWM1MWNkM2Fj
SMC
SMC
SY9120-3DZ-03T
SMC SMC
Description
SY9120-3DZ-03T ; VALVE SGL SOL
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY9120-3DZ-03T
BDI #
17868477
Details
164.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY9120-3DZ-03T/p/17868477
Your Price
$ 164.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.265
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9/2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.58432
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.941 Inch | 74.7 Millimeter
Overall Width
0.945 Inch | 24 Millimeter
Overall Length
6.268 Inch | 159.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

