

SMC
SMC
SY9340-5WOZ
SMC SMC
Description
SY9340-5WOZ ; VALVE
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY9340-5WOZ
BDI #
17868605
Details
238.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY9340-5WOZ/p/17868605
Your Price
$ 238.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.217
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.4774
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.177 Inch | 182.3 Millimeter
Overall Height
1.787 Inch | 45.4 Millimeter
Overall Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh