https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ3340-BSE-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzOXxpbWFnZS9qcGVnfGFESTNMMmc0WlM4eE1EYzJPVFU0TXpRM01qWTNNQzlKVGtSVFRVTldRVXhXUlZoZlUxbEtNek0wTUY5Q1UwVmZUVjh6TURCNE16QXdMbXB3Wnd8ZDcxYWI5NDIyNjczNTIxZjliZTY3MGViMjUzNThhMmYzYjkyMDZmZWYzNGUwZjAyMWU4Y2EzZDU3Y2YzZGVmOQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-SYJ3340-BSE-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzOXxpbWFnZS9qcGVnfGFESTNMMmc0WlM4eE1EYzJPVFU0TXpRM01qWTNNQzlKVGtSVFRVTldRVXhXUlZoZlUxbEtNek0wTUY5Q1UwVmZUVjh6TURCNE16QXdMbXB3Wnd8ZDcxYWI5NDIyNjczNTIxZjliZTY3MGViMjUzNThhMmYzYjkyMDZmZWYzNGUwZjAyMWU4Y2EzZDU3Y2YzZGVmOQ
SMC
SMC
SYJ3343-5MZ-M5
SMC SMC
Description
SYJ3343-5MZ-M5 ; SYJ3000 SOL VALVE 4/5 PORT
Solenoid Valve; M5 Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Part #
SYJ3343-5MZ-M5
BDI #
18597874
Details
162.74
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ3343-5MZ-M5/p/18597874
Your Price
$ 162.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.13
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Metric
Other Features
0.12 Cv Factor | Air Fluid | Base Mounted | Common Pilot Exhaust | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.2866
Long Description
Solenoid Valve; M5 Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
2.071 Inch | 52.6 Millimeter
Overall Width
0.689 Inch | 17.5 Millimeter
Overall Length
3.618 Inch | 91.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

