

SMC
SMC
SYJ5123-5G-M5
SMC SMC
Description
SYJ5123-5G-M5 SOLENOID VALVE ; 5 PORT 24VDC M5 THRD PORT
Solenoid Valve; M5 Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ5123-5G-M5
BDI #
21574327

Details
78.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ5123-5G-M5/p/21574327
Your Price
$ 78.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.05
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
M5
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Metric
Other Features
0.13 Cv Factor | Air Fluid | Body Ported | Common Pilot Exhaust | Grommet with 300MM Lead Wire | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.09609
Long Description
Solenoid Valve; M5 Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.63 Inch | 16 Millimeter
Overall Height
1.106 Inch | 28.1 Millimeter
Overall Length
2.484 Inch | 63.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh