https://www.bdiexpress.com/medias/MFRSMCVALVEX-25788042-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyNHxpbWFnZS9qcGVnfGFHVXhMMmhsTVM4eE1EazBNelkyTWpJMk1ESTFOQzlOUmxKVFRVTldRVXhXUlZoZk1qVTNPRGd3TkRKZk16QXdlRE13TUM1cWNHY3wyYTYzN2ZhMmMwMWQyNmEwYmMzMGJkMzY2YzFmMDFjYzExM2JjNzVlN2Y2NzU2NmRjMmE2NTA1NTBkNmY1NWMy
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25788042-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyNHxpbWFnZS9qcGVnfGFHVXhMMmhsTVM4eE1EazBNelkyTWpJMk1ESTFOQzlOUmxKVFRVTldRVXhXUlZoZk1qVTNPRGd3TkRKZk16QXdlRE13TUM1cWNHY3wyYTYzN2ZhMmMwMWQyNmEwYmMzMGJkMzY2YzFmMDFjYzExM2JjNzVlN2Y2NzU2NmRjMmE2NTA1NTBkNmY1NWMy
SMC
SMC
SYJ7423-5LOU-01F-Q
SMC SMC
Description
SYJ7423-5LOU-01F-Q VALVE/SOL
Solenoid Valve; 1/8" G; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SYJ7423-5LOU-01F-Q
BDI #
25788042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SYJ7423-5LOU-01F-Q/p/25788042
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Body Ported | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.44313
Long Description
Solenoid Valve; 1/8" G; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
0.709 Inch | 18 Millimeter
Overall Length
5.189 Inch | 131.8 Millimeter
Overall Height
1.24 Inch | 31.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


