NORGREN
NORGREN
T70C4800
NORGREN NORGREN
Description
NORGREN T70C4800
Flow Control Valve; 1/2" G Port; 3 Port | 2 Way; 1 Position; Pneumatic; Air; 145 PSI; -4 To 176 Deg F; NBR Seal; Aluminum
Part #
T70C4800
BDI #
699074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/T70C4800/p/699074
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
1/2" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
1 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7 To 145 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.regalrexnord.com
Long Description
Flow Control Valve; 1/2" G Port; 3 Port | 2 Way; 1 Position; Pneumatic; Air; 145 PSI; -4 To 176 Deg F; NBR Seal; Aluminum
Overall Width
1.811 Inch | 46 Millimeter
Overall Height
2.894 Inch | 73.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



