Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

V-161 https://www.bdiexpress.com/medias/INDORSVALVEX-V-161-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNjl8aW1hZ2UvanBlZ3xhRFV3TDJneFlTODVNamt3TWpVek9UVTVNVGs0TG1wd1p3fDA3MjNjZWVkNTQ2Mzg1YWE0YTM5MzQzZTI0OGQyNTlmY2VjZGRiYmJhMjIxZmZmZmY2ZDFhZDU1NTJkOWQ2NDE
17898324 Hydraulic and Pneumatic Valves 

ENERPAC ENERPAC

V-161

Description

V-161 SEQUENCE VALVE

Flow Control Valve; 3/8" FNPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Adjustable Spring; 2000 PSI

Part #

V161

BDI #
17898324

Details

1971.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,971.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ENERPAC TOOL GROUP
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
1.746
EAN
0662005108350
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" FNPTF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Adjustable Spring
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
2000 PSI
Operating Pressure Range
0 To 2000 PSI
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.enerpac.com
Manufacturer Item Number
277-V-161
Weight / LBS
2.3
Long Description
Flow Control Valve; 3/8" FNPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Adjustable Spring; 2000 PSI
Overall Width
3.125 Inch | 79.375 Millimeter
Overall Height
4 Inch | 101.6 Millimeter
Overall Length
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh