ENERPAC
ENERPAC
V-182
ENERPAC ENERPAC
Description
V-182 SHUT OFF VALVE
Needle Valve; 1/4" FNPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 10000 PSI
Part #
V182
BDI #
17898326
Details
605.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/V-182/p/17898326
Your Price
$ 605.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141602
Weight / Kilogram
0.567
EAN
0662005659500
Product Group - BDI
F02352
Valve Type
Needle
Port Type
1/4" FNPTF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Handle
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
10000 PSI
Operating Pressure Range
0 To 10000 PSI
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.enerpac.com
Manufacturer Item Number
277-V-182
Weight / LBS
1.29
Long Description
Needle Valve; 1/4" FNPTF Port; 2 Port | 2 Way; 2 Position; Hydraulic; Handle; 10000 PSI
Overall Width
3.685 Inch | 93.599 Millimeter
Overall Height
3.5 Inch | 88.9 Millimeter
Overall Length
2.38 Inch | 60.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



