ENERPAC
ENERPAC
VC-15L
ENERPAC ENERPAC
Description
VC-15L CONTROL VALVE ; VC-15 W/ BUILT-IN LOCKING
Flow Control Valve; 3/8" FNPTF Port; 3 Port | 3 Way; 3 Position; Hydraulic; Hand Lever | Detent Return; 10150 PSI
Part #
VC15L
BDI #
17898334
Details
4857.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VC-15L/p/17898334
Your Price
$ 4,857.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
5.397
EAN
0662005108657
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
3 Position
Actuation
Hand Lever | Detent Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
10150 PSI
Operating Pressure Range
0 To 10150 PSI
Inch - Metric
Inch
Other Features
Closed Center | For Single Acting Cylinder
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.enerpac.com
Manufacturer Item Number
277-VC-15L
Weight / LBS
11
Long Description
Flow Control Valve; 3/8" FNPTF Port; 3 Port | 3 Way; 3 Position; Hydraulic; Hand Lever | Detent Return; 10150 PSI
Overall Width
4.49 Inch | 114.046 Millimeter
Overall Height
7.19 Inch | 182.626 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



