ENERPAC
ENERPAC
VC-4
ENERPAC ENERPAC
Description
VC-4 DIRECTIONAL CONTROL VALVE ; 4-WAY 3-POS TANDEM CENTER REMOTE MOUNTED
Flow Control Valve; 3/8" FNPTF Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever | Detent Return; 10150 PSI
Part #
VC4
BDI #
17898339
Details
3964.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VC-4/p/17898339
Your Price
$ 3,964.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
3.574
EAN
0662005108909
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" FNPTF
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever | Detent Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
10150 PSI
Operating Pressure Range
0 To 10150 PSI
Inch - Metric
Inch
Other Features
Tandem Center | For Double Acting Cylinder
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.enerpac.com
Manufacturer Item Number
277-VC-4
Weight / LBS
7.4
Long Description
Flow Control Valve; 3/8" FNPTF Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever | Detent Return; 10150 PSI
Overall Width
4.488 Inch | 114 Millimeter
Overall Height
5.709 Inch | 145 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


