https://www.bdiexpress.com/medias/INDSMCVALVEX-VDW350-G-01-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjd8aW1hZ2UvanBlZ3xhR1JrTDJoa01pOHhNRFl3TmpJd05EZ3hNek0wTWk5SlRrUlRUVU5XUVV4V1JWaGZWa1JYTXpVd1gwZGZNREZmVTFOZk16QXdlRE13TUM1cWNHY3wwMmZhNGNjZTZiZWE4ZGUwZWQxNzIxZDVlMmQ4ZTMwZDEyM2IwZDY2M2RjMmU0ODY1ODk0ZDI1ZjVlMWRlODU3
https://www.bdiexpress.com/medias/INDSMCVALVEX-VDW350-G-01-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjd8aW1hZ2UvanBlZ3xhR1JrTDJoa01pOHhNRFl3TmpJd05EZ3hNek0wTWk5SlRrUlRUVU5XUVV4V1JWaGZWa1JYTXpVd1gwZGZNREZmVTFOZk16QXdlRE13TUM1cWNHY3wwMmZhNGNjZTZiZWE4ZGUwZWQxNzIxZDVlMmQ4ZTMwZDEyM2IwZDY2M2RjMmU0ODY1ODk0ZDI1ZjVlMWRlODU3
SMC
SMC
VDW350-5G-2-01N-H
SMC SMC
Description
VDW350-5G-2-01N-H ; VDW VALVE 3-WAY SUS
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Viton Seal; Stainless Steel
Part #
VDW350-5G-2-01N-H
BDI #
18598834
Details
98.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VDW350-5G-2-01N-H/p/18598834
Your Price
$ 98.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.22
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.16 - 0.13 Cv Factor Water - 0.16 - 0.12 Cv Air | For Water And Air | Normally Closed - Normally Open
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.4845
Long Description
Poppet Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Viton Seal; Stainless Steel
Overall Length
1.102 Inch | 28 Millimeter
Overall Height
3.248 Inch | 82.5 Millimeter
Overall Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

