https://www.bdiexpress.com/medias/MFRSMCVALVEX-25610728-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4NXxpbWFnZS9qcGVnfGFEaG1MMmcyTXk4eE1EazFOVEl5TVRVNU9ESXpPQzlOUmxKVFRVTldRVXhXUlZoZk1qVTJNVEEzTWpoZk16QXdlRE13TUM1cWNHY3xkZmUyYjk1YWZmOTg5YjI4OGRjZDg5MDNhMDQ4YTUzMzc3Mjc2NTVlNWZkYWZhNjBmODE2NDliZDJmMGU2NWU5
https://www.bdiexpress.com/medias/MFRSMCVALVEX-25610728-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4NXxpbWFnZS9qcGVnfGFEaG1MMmcyTXk4eE1EazFOVEl5TVRVNU9ESXpPQzlOUmxKVFRVTldRVXhXUlZoZk1qVTJNVEEzTWpoZk16QXdlRE13TUM1cWNHY3xkZmUyYjk1YWZmOTg5YjI4OGRjZDg5MDNhMDQ4YTUzMzc3Mjc2NTVlNWZkYWZhNjBmODE2NDliZDJmMGU2NWU5
SMC
SMC
VDW350-5G-3-01N-A-Q
SMC SMC
Description
VDW350-5G-3-01N-A-Q, VALVE, COMPACT, SGL, BRASS (SMARTCATALOG)
Solenoid Valve; 1/8" FNPT; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Viton Seal; Brass
Part #
VDW350-5G-3-01N-A-Q
BDI #
25610728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VDW350-5G-3-01N-A-Q/p/25610728
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.28/0.13 Cv Factor Water and 0.3/0.12 Cv Factor Air | Normally Closed - Normally Open | Grommet - Tape Winding Coil Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Solenoid Valve; 1/8" FNPT; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 122 Deg F; Viton Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


