https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-PORT-VEF2141-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTV8aW1hZ2UvanBlZ3xhR0kwTDJneU9DOHhNRFl3TlRrek1EZzBNREE1TkM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFCUFVsUmZWa1ZHTWpFME1WOHhYek13TUhnek1EQXVhbkJufDNkZDExNWQ2ZTZmN2U3ZGExNWM5ZWMzYWY0ZmVmMTcwZjFkOWZlMjRiZDViODRlM2UwMDUxYjJiZWI0ZTJjNjA
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-PORT-VEF2141-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MTV8aW1hZ2UvanBlZ3xhR0kwTDJneU9DOHhNRFl3TlRrek1EZzBNREE1TkM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDFCUFVsUmZWa1ZHTWpFME1WOHhYek13TUhnek1EQXVhbkJufDNkZDExNWQ2ZTZmN2U3ZGExNWM5ZWMzYWY0ZmVmMTcwZjFkOWZlMjRiZDViODRlM2UwMDUxYjJiZWI0ZTJjNjA
SMC
SMC
VEF2141-1-04N
SMC SMC
Description
VEF2141-1-04N ; VALVE PROPORATIONAL FLOW
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum
Part #
VEF2141-1-04N
BDI #
17870083
Details
579.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VEF2141-1-04N/p/17870083
Your Price
$ 579.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.002
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 122 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Pneumatic; Solenoid | Spring Return; 145 PSI; 32 To 122 Deg F; Aluminum
Overall Length
4.224 Inch | 107.3 Millimeter
Overall Height
6.083 Inch | 154.5 Millimeter
Overall Width
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

