https://www.bdiexpress.com/medias/INDSMCVALVEX-VF3-D-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOXxpbWFnZS9qcGVnfGFESXlMMmhqWkM4eE1EYzNNVEEzTXpreU5URTFNQzlKVGtSVFRVTldRVXhXUlZoZlZrWXpYMFJmUkVKTVh6TXdNSGd6TURBdWFuQm58NzZkN2U2NzkwNmNhOGNjNGUwM2RlODAzZDg5MGZhYzRlMDgwYzI2MDA4MzRjNjJiNDVmMTdkNTEwYzkxZjc0YQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VF3-D-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOXxpbWFnZS9qcGVnfGFESXlMMmhqWkM4eE1EYzNNVEEzTXpreU5URTFNQzlKVGtSVFRVTldRVXhXUlZoZlZrWXpYMFJmUkVKTVh6TXdNSGd6TURBdWFuQm58NzZkN2U2NzkwNmNhOGNjNGUwM2RlODAzZDg5MGZhYzRlMDgwYzI2MDA4MzRjNjJiNDVmMTdkNTEwYzkxZjc0YQ
SMC
SMC
VF3230-3D1-02
SMC SMC
Description
VF3230-3D1-02 SOLENOID VALVE
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF3230-3D1-02
BDI #
23931053
Details
219.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF3230-3D1-02/p/23931053
Your Price
$ 219.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.59
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.29126
Long Description
Solenoid Valve; 1/4" RC Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.228 Inch | 183.6 Millimeter
Overall Height
3.327 Inch | 84.5 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

