https://www.bdiexpress.com/medias/INDSMCVALVEX-VF3-D-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOXxpbWFnZS9qcGVnfGFESXlMMmhqWkM4eE1EYzNNVEEzTXpreU5URTFNQzlKVGtSVFRVTldRVXhXUlZoZlZrWXpYMFJmUkVKTVh6TXdNSGd6TURBdWFuQm58NzZkN2U2NzkwNmNhOGNjNGUwM2RlODAzZDg5MGZhYzRlMDgwYzI2MDA4MzRjNjJiNDVmMTdkNTEwYzkxZjc0YQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VF3-D-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzOXxpbWFnZS9qcGVnfGFESXlMMmhqWkM4eE1EYzNNVEEzTXpreU5URTFNQzlKVGtSVFRVTldRVXhXUlZoZlZrWXpYMFJmUkVKTVh6TXdNSGd6TURBdWFuQm58NzZkN2U2NzkwNmNhOGNjNGUwM2RlODAzZDg5MGZhYzRlMDgwYzI2MDA4MzRjNjJiNDVmMTdkNTEwYzkxZjc0YQ
SMC
SMC
VF3433-3YD1-02F
SMC SMC
Description
VF3433-3YD1-02F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Valve; 1/4" G Port; 5 Port - 4 Way; 3 Position; Pneumatic; 110/50 VAC - 115/60 VAC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF3433-3YD1-02F
BDI #
25812695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF3433-3YD1-02F/p/25812695
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
328
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110/50 VAC | 115/60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | DIN Terminal With Connector | Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; 1/4" G Port; 5 Port - 4 Way; 3 Position; Pneumatic; 110/50 VAC - 115/60 VAC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.835 Inch | 199 Millimeter
Overall Height
3.268 Inch | 83 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

