https://www.bdiexpress.com/medias/INDSMCVALVEX-VF5-D-SNGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MjR8aW1hZ2UvanBlZ3xhR0ZtTDJoak1TOHhNRFl3TmpJME1EY3lOekEzTUM5SlRrUlRUVU5XUVV4V1JWaGZWa1kxWDBSZlUwNUhURjh6TURCNE16QXdMbXB3Wnd8OWUwMzk1YTdhOTI0YzY2OGVmZTY5OTQ1ZjNmOTFmZDNlMGE4ZDVmZTBhODZhMTE5ZTM0NmQxZjk3NGE3MWQwMQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VF5-D-SNGL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MjR8aW1hZ2UvanBlZ3xhR0ZtTDJoak1TOHhNRFl3TmpJME1EY3lOekEzTUM5SlRrUlRUVU5XUVV4V1JWaGZWa1kxWDBSZlUwNUhURjh6TURCNE16QXdMbXB3Wnd8OWUwMzk1YTdhOTI0YzY2OGVmZTY5OTQ1ZjNmOTFmZDNlMGE4ZDVmZTBhODZhMTE5ZTM0NmQxZjk3NGE3MWQwMQ
SMC
SMC
VF5120-3DD1-02T
SMC SMC
Description
VF5120-3DD1-02T ; VALVE SGL PILOT BODY PORTED
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VF5120-3DD1-02T
BDI #
17870514
Details
171.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VF5120-3DD1-02T/p/17870514
Your Price
$ 171.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.349
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Manufacturer Item Number
VF5120-3DD1-02T
Weight / LBS
0.76941
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
3.346 Inch | 85 Millimeter
Overall Length
6.26 Inch | 159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

