https://www.bdiexpress.com/medias/INDSMCVALVEX-24211263-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1N3xpbWFnZS9qcGVnfGFEUmpMMmczTnk4eE1EazFOakEwTURrNU5EZzBOaTlKVGtSVFRVTldRVXhXUlZoZk1qUXlNVEV5TmpOZk16QXdlRE13TUM1cWNHY3w3NGU3OWVhOTcxODI3OGFkNTNkYWNhN2EzZGU3ZDZlZDljMjExZGVmMzdmYWIyMDgyNDliYmVjZTNmZTI2OTdi
https://www.bdiexpress.com/medias/INDSMCVALVEX-24211263-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1N3xpbWFnZS9qcGVnfGFEUmpMMmczTnk4eE1EazFOakEwTURrNU5EZzBOaTlKVGtSVFRVTldRVXhXUlZoZk1qUXlNVEV5TmpOZk16QXdlRE13TUM1cWNHY3w3NGU3OWVhOTcxODI3OGFkNTNkYWNhN2EzZGU3ZDZlZDljMjExZGVmMzdmYWIyMDgyNDliYmVjZTNmZTI2OTdi
SMC
SMC
VFA5220-03-P
SMC SMC
Description
SMC VFA5220-03-P
Flow Control Valve; 3/8" RC; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Part #
VFA5220-03-P
BDI #
24211263
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFA5220-03-P/p/24211263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-14.68 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4/2.9 Cv Factor | Air Fluid | Body Ported | Lateral Pilot Port Direction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.694
Long Description
Flow Control Valve; 3/8" RC; 5 Port | 4 Way; 2 Position; Pneumatic; Air Pilot | Air Pilot Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Overall Length
4.685 Inch | 119 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Overall Height
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


