https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN2120-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDZ8aW1hZ2UvanBlZ3xhR05qTDJnMVpDOHhNRFl3TmpJMU5UY3dNakEwTmk5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeU1GOUVYek13TUhnek1EQXVhbkJufDM0NzFiNTNiMGZhYjk3YzNjNTY1OTdhMDM2OTcyYTRiZWJjNjY2NTE4MGYwYWJkZDVkMmQ4NjQyYTgxM2ZhYTU
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN2120-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDZ8aW1hZ2UvanBlZ3xhR05qTDJnMVpDOHhNRFl3TmpJMU5UY3dNakEwTmk5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeU1GOUVYek13TUhnek1EQXVhbkJufDM0NzFiNTNiMGZhYjk3YzNjNTY1OTdhMDM2OTcyYTRiZWJjNjY2NTE4MGYwYWJkZDVkMmQ4NjQyYTgxM2ZhYTU
SMC
SMC
VFN2120N-3DZ-02N
SMC SMC
Description
VFN2120N-3DZ-02N ; VALVE SOL
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic
Part #
VFN2120N-3DZ-02N
BDI #
17870728
Details
159.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFN2120N-3DZ-02N/p/17870728
Your Price
$ 159.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.28
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.85/1.06 Cv Factor | Air - Inert Gas Fluid | NAMUR Interface | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Flush Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.61729
Long Description
Solenoid Valve; 1/4" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
2.618 Inch | 66.5 Millimeter
Overall Length
5.827 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

