https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN2120-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTN8aW1hZ2UvanBlZ3xhRGRoTDJnd09TOHhNRFl3TmpJMU5qWTROVEE0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeU1GOUhYek13TUhnek1EQXVhbkJufDZlNjQ0OTE1MDhjMDc1NzBkZDI5NTU2YjUyNWVhZTMxYWY5ZThlNGNmNmQwMTYyODRhYzE2NGQyZjFkMWI1YTg
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFN2120-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExOTN8aW1hZ2UvanBlZ3xhRGRoTDJnd09TOHhNRFl3TmpJMU5qWTROVEE0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWa1pPTWpFeU1GOUhYek13TUhnek1EQXVhbkJufDZlNjQ0OTE1MDhjMDc1NzBkZDI5NTU2YjUyNWVhZTMxYWY5ZThlNGNmNmQwMTYyODRhYzE2NGQyZjFkMWI1YTg
SMC
SMC
VFN2120N-3G-02N
SMC SMC
Description
VFN2120N-3G-02N SOLENOID VALVE
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110 To 120/50-60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic
Part #
VFN2120N-3G-02N
BDI #
25740856
Details
137.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFN2120N-3G-02N/p/25740856
Your Price
$ 137.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Body Material
Plastic
Inch - Metric
Inch
Other Features
Grommet Terminal | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110 To 120/50-60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 130 PSI; 14 To 140 Deg F; Plastic
Overall Width
0.906 Inch | 23 Millimeter
Overall Height
1.638 Inch | 41.6 Millimeter
Overall Length
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

