https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR2210-D-WOPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTV8aW1hZ2UvanBlZ3xhR00xTDJoallpOHhNRFl3TmpJMk1UYzVOamc1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pTTWpJeE1GOUVYMWRQVUV4VVh6TXdNSGd6TURBdWFuQm58Nzc1YTU2OWE4OGRlYTRhZjNlZmM3ODllYzZmYmU2MGU1MDIwOTU3Njc2NzdmOWM2YTk4Y2Q2MWUzNmYxOGExZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR2210-D-WOPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MTV8aW1hZ2UvanBlZ3xhR00xTDJoallpOHhNRFl3TmpJMk1UYzVOamc1TkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pTTWpJeE1GOUVYMWRQVUV4VVh6TXdNSGd6TURBdWFuQm58Nzc1YTU2OWE4OGRlYTRhZjNlZmM3ODllYzZmYmU2MGU1MDIwOTU3Njc2NzdmOWM2YTk4Y2Q2MWUzNmYxOGExZA
SMC
SMC
VFR2210-9D(DC75V)
SMC SMC
Description
VFR2210-9D(DC75V) ; VALVE SOL RUBBER SEAL
Solenoid Valve; 5 Port | 4 Way; 2 Position; 75 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VFR2210-9D(DC75V)
BDI #
17868868
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFR2210-9D(DC75V)/p/17868868
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.452
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
75 VDC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
15 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Internal Pilot | Non Plug In | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.97003
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 75 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
2.575 Inch | 65.4 Millimeter
Overall Width
0.89 Inch | 22.6 Millimeter
Overall Length
7.52 Inch | 191 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

