https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR3-FZ-DBL-WOPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzN8aW1hZ2UvanBlZ3xhRGxpTDJobE1pOHhNRFl3TmpJMk5qa3dPRGN3TWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pTTTE5R1dsOUVRa3hmVjA5UVRGUmZNekF3ZURNd01DNXFjR2N8ZjRiYTZlYzRiNTQ2MmZkZmFlMjliMDQ4ODYyNDkzMDdhOTg5ZjY4NzE0NjY0YTZmMDU1YzM5ZWUwZDI3M2Q0Yw
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFR3-FZ-DBL-WOPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNzN8aW1hZ2UvanBlZ3xhRGxpTDJobE1pOHhNRFl3TmpJMk5qa3dPRGN3TWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pTTTE5R1dsOUVRa3hmVjA5UVRGUmZNekF3ZURNd01DNXFjR2N8ZjRiYTZlYzRiNTQ2MmZkZmFlMjliMDQ4ODYyNDkzMDdhOTg5ZjY4NzE0NjY0YTZmMDU1YzM5ZWUwZDI3M2Q0Yw
SMC
SMC
VFR3300-BFZ
SMC SMC
Description
VFR3300-BFZ ; VALVE DBL PLUG-IN BASE MOUNT
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VFR3300-BFZ
BDI #
17870910
Details
265.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFR3300-BFZ/p/17870910
Your Price
$ 265.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.687
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.58733
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.28 Inch | 32.5 Millimeter
Overall Length
7.087 Inch | 180 Millimeter
Overall Height
2.736 Inch | 69.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

