https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS1120-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhREl3TDJnM1ppOHhNRFl3TmpJM09EY3dOVEU0TWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTVRFeU1GOUhYek13TUhnek1EQXVhbkJufDNlZWY5N2FjNjUyZTk3MzhlZjQ4NzlkMzk2NWY3NzE2NzM5NTY3OGY4NGEwNzY1ZmIwZWFiYTU2YWI3M2RmMWU
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS1120-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhREl3TDJnM1ppOHhNRFl3TmpJM09EY3dOVEU0TWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTVRFeU1GOUhYek13TUhnek1EQXVhbkJufDNlZWY5N2FjNjUyZTk3MzhlZjQ4NzlkMzk2NWY3NzE2NzM5NTY3OGY4NGEwNzY1ZmIwZWFiYTU2YWI3M2RmMWU
SMC
SMC
VFS1120-9G-01F(DC30V)
SMC SMC
Description
VFS1120-9G-01F(DC30V)
Solenoid Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 30 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS1120-9G-01F(DC30V)
BDI #
19385018
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS1120-9G-01F(DC30V)/p/19385018
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.207
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
30 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.45561
Long Description
Solenoid Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; 30 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
1.575 Inch | 40 Millimeter
Overall Length
4.055 Inch | 103 Millimeter
Overall Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

