https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2320-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjR8aW1hZ2UvanBlZ3xhR014TDJoak1TOHhNRFl3TmpJNU1UZzNOemt4T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpNeU1GOUVYek13TUhnek1EQXVhbkJufDBjOTkxNTA4OWU3OTQ4MzZiNDMzM2ZjZTIwODEwY2ViYzg1ZTQxNzk0NTI4OTMzY2Y0YTBiNDdhOTVjYzkxZDQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS2320-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjR8aW1hZ2UvanBlZ3xhR014TDJoak1TOHhNRFl3TmpJNU1UZzNOemt4T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTWpNeU1GOUVYek13TUhnek1EQXVhbkJufDBjOTkxNTA4OWU3OTQ4MzZiNDMzM2ZjZTIwODEwY2ViYzg1ZTQxNzk0NTI4OTMzY2Y0YTBiNDdhOTVjYzkxZDQ
SMC
SMC
VFS2320-7DZ-02T
SMC SMC
Description
VFS2320-7DZ-02T ; VALVE DBL SOLENOID BODY PT
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS2320-7DZ-02T
BDI #
17871721
Details
250.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS2320-7DZ-02T/p/17871721
Your Price
$ 250.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.42
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
240/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.9/0.83 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Closed Center/Out Position | Individual Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.92594
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 240/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
3.445 Inch | 87.5 Millimeter
Overall Length
9.016 Inch | 229 Millimeter
Overall Width
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

