https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3100-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NHxpbWFnZS9qcGVnfGFHRm1MMmd6WkM4eE1EYzJPVGN5TlRjNE5EQTVOQzlKVGtSVFRVTldRVXhXUlZoZlZrWlRNekV3TUY5Q1UwVmZNekF3ZURNd01DNXFjR2N8YjJiMGFlODFkYWQ3OWE0MTk1YjgxODJmYWRhYWRkZjc3YWRlYzExMTVjNGVmNTRkNzhjNTc2MmNkZmRkOTUzYQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3100-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NHxpbWFnZS9qcGVnfGFHRm1MMmd6WkM4eE1EYzJPVGN5TlRjNE5EQTVOQzlKVGtSVFRVTldRVXhXUlZoZlZrWlRNekV3TUY5Q1UwVmZNekF3ZURNd01DNXFjR2N8YjJiMGFlODFkYWQ3OWE0MTk1YjgxODJmYWRhYWRkZjc3YWRlYzExMTVjNGVmNTRkNzhjNTc2MmNkZmRkOTUzYQ
SMC
SMC
VFS3100-3FZ-02N
SMC SMC
Description
VFS3100-3FZ-02N SOLENOID VALVE
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110 To 120/50-60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3100-3FZ-02N
BDI #
24529671
Details
209.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3100-3FZ-02N/p/24529671
Your Price
$ 209.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Base Mounted | Grommet Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110 To 120/50-60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
3.661 Inch | 93 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Length
5.354 Inch | 136 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

