https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3120-EZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzl8aW1hZ2UvanBlZ3xhRGxtTDJneFppOHhNRFl3TmpJNU9EYzVNVGsyTmk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpFeU1GOUZXbDh6TURCNE16QXdMbXB3Wnd8OTFiMGI4YjBkZjhkYWM3OGVlZjE2NjkwZDBmNTc0MWRiOGQ0Y2JkMGQ5ZTdiM2QyZmM5ODlhODk1NzA4YTFkYQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3120-EZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzl8aW1hZ2UvanBlZ3xhRGxtTDJneFppOHhNRFl3TmpJNU9EYzVNVGsyTmk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpFeU1GOUZXbDh6TURCNE16QXdMbXB3Wnd8OTFiMGI4YjBkZjhkYWM3OGVlZjE2NjkwZDBmNTc0MWRiOGQ0Y2JkMGQ5ZTdiM2QyZmM5ODlhODk1NzA4YTFkYQ
SMC
SMC
VFS3130-3EZ-02N
SMC SMC
Description
VFS3130-3EZ-02N, VALVE SGL SOLENOID BODY PT (SMARTCATALOG)
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110 To 120/50-60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3130-3EZ-02N
BDI #
25810937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3130-3EZ-02N/p/25810937
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110 To 120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Grommet Terminal With Surge Suppressor and Light | Non-Locking Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 110 To 120/50-60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
5.354 Inch | 136 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

