

SMC
SMC
VFS3200-3FZ
SMC SMC
Description
VFS3200-3FZ ; VALVE SOL/PILOT 110VAC
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3200-3FZ
BDI #
17872149
Details
235.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3200-3FZ/p/17872149
Your Price
$ 235.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.43
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.62626
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.496 Inch | 165 Millimeter
Overall Height
2.323 Inch | 59 Millimeter
Overall Width
1.28 Inch | 32.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh