SMC
SMC
VFS3200-AFZB
SMC SMC
Description
VFS3200-AFZB VALVE, 2POS/DBL, 12VAC (SMARTCATALOG)
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3200-AFZB
BDI #
25810918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3200-AFZB/p/25810918
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Voltage
12/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Base Mounted | Plug-In Push Type Manual Override | Internal Pilot | Plug-In | With Light/Surge Voltage Suppressor | Locking Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.948
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.496 Inch | 165 Millimeter
Overall Width
1.26 Inch | 32 Millimeter
Overall Height
2.323 Inch | 59 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

