https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3220-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODd8aW1hZ2UvanBlZ3xhR0l6TDJobU5DOHhNRFl3TmpNd01UUTNPRGswTWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpJeU1GOUVYek13TUhnek1EQXVhbkJufDBhMmUxYTk2YWUxMDc5ZGZiMjQ4NTQ3OTM4MDU4N2ZjODIxNWJlMmEwMjgwZTM1MjQxYjgzODQ1YzQxNWU4Y2Q
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3220-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1ODd8aW1hZ2UvanBlZ3xhR0l6TDJobU5DOHhNRFl3TmpNd01UUTNPRGswTWk5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTXpJeU1GOUVYek13TUhnek1EQXVhbkJufDBhMmUxYTk2YWUxMDc5ZGZiMjQ4NTQ3OTM4MDU4N2ZjODIxNWJlMmEwMjgwZTM1MjQxYjgzODQ1YzQxNWU4Y2Q
SMC
SMC
VFS3230-5DZ-03F
SMC SMC
Description
VFS3230-5DZ-03F ; VALVE SGL SOLENOID BODY PT
Solenoid Valve; 3/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3230-5DZ-03F
BDI #
17872167
Details
238.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3230-5DZ-03F/p/17872167
Your Price
$ 238.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.545
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4/1.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Common Pilot Exhaust
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.2012
Long Description
Solenoid Valve; 3/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
1.26 Inch | 32 Millimeter
Overall Length
8.602 Inch | 218.5 Millimeter
Overall Height
3.642 Inch | 92.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

