https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3210-00-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3MXxpbWFnZS9qcGVnfGFEVTJMMmd3Tmk4eE1EYzNNREF3TlRneE9UUXlNaTlKVGtSVFRVTldRVXhXUlZoZlZrWlRNekl4TUY4d01GOUVYek13TUhnek1EQXVhbkJufDU2ZDZlMTMwMDkyYjBhZDkyZWJhZWYzMzgyYzJmNzFmYzNiOGE2YjdjN2MyNjQyOWM0ZmQ4MjE4ZjEyZjIzMTA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS3210-00-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3MXxpbWFnZS9qcGVnfGFEVTJMMmd3Tmk4eE1EYzNNREF3TlRneE9UUXlNaTlKVGtSVFRVTldRVXhXUlZoZlZrWlRNekl4TUY4d01GOUVYek13TUhnek1EQXVhbkJufDU2ZDZlMTMwMDkyYjBhZDkyZWJhZWYzMzgyYzJmNzFmYzNiOGE2YjdjN2MyNjQyOWM0ZmQ4MjE4ZjEyZjIzMTA
SMC
SMC
VFS3410-5DB-Q
SMC SMC
Description
VFS3410-5DB-Q SOLENOID VALVE
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS3410-5DB-Q
BDI #
21456523
Details
269.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS3410-5DB-Q/p/21456523
Your Price
$ 269.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.49
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Locking Manual Override | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.2434
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
6.937 Inch | 176.2 Millimeter
Overall Width
1.28 Inch | 32.5 Millimeter
Overall Height
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

