https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS4100-BSE-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NjF8aW1hZ2UvanBlZ3xhRFkzTDJnME1TOHhNRFl3TmpNd05ESXpNVFExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTkRFd01GOUNVMFZmTUROZk16QXdlRE13TUM1cWNHY3wwMTg2MjE5M2M3NWI5YmFlODJhNWZkNWNhY2E4ZjY3MzM1ZDUwMDIwMzIyYjkxMzg3NWIzNTAyMjJjZjE2Zjc2
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS4100-BSE-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NjF8aW1hZ2UvanBlZ3xhRFkzTDJnME1TOHhNRFl3TmpNd05ESXpNVFExTkM5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTkRFd01GOUNVMFZmTUROZk16QXdlRE13TUM1cWNHY3wwMTg2MjE5M2M3NWI5YmFlODJhNWZkNWNhY2E4ZjY3MzM1ZDUwMDIwMzIyYjkxMzg3NWIzNTAyMjJjZjE2Zjc2
SMC
SMC
VFS4100-3FZ-04T
SMC SMC
Description
VFS4100-3FZ-04T ; VALVE SGL PLUG-IN BASE MOUNT
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS4100-3FZ-04T
BDI #
17872531
Details
276.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS4100-3FZ-04T/p/17872531
Your Price
$ 276.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.131
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.49122
Long Description
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 2 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Width
2.441 Inch | 62 Millimeter
Overall Height
4.213 Inch | 107 Millimeter
Overall Length
6.083 Inch | 154.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

