https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS4210-BSE-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwM3xpbWFnZS9qcGVnfGFEbGhMMmhqTWk4eE1EYzNNREUzTURVM05qa3lOaTlKVGtSVFRVTldRVXhXUlZoZlZrWlROREl4TUY5Q1UwVmZSRjh6TURCNE16QXdMbXB3Wnd8M2ZlNGQwOGY4MDI4YmMyZDljNGE4OTZhNmM2ZTVmNzJkNmU1ODczZjNmOWE4YmM4MGIzMTE2Nzk4YmQ1ZmQxYQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS4210-BSE-D-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwM3xpbWFnZS9qcGVnfGFEbGhMMmhqTWk4eE1EYzNNREUzTURVM05qa3lOaTlKVGtSVFRVTldRVXhXUlZoZlZrWlROREl4TUY5Q1UwVmZSRjh6TURCNE16QXdMbXB3Wnd8M2ZlNGQwOGY4MDI4YmMyZDljNGE4OTZhNmM2ZTVmNzJkNmU1ODczZjNmOWE4YmM4MGIzMTE2Nzk4YmQ1ZmQxYQ
SMC
SMC
VFS4210-9D-04(DC110V)
SMC SMC
Description
VFS4210-9D-04(DC110V) ; VF5000 SOL VALVE 4/5 PORT
Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 2 Position; 110 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS4210-9D-04(DC110V)
BDI #
18599791
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS4210-9D-04(DC110V)/p/18599791
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.201
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
110 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.64554
Long Description
Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 2 Position; 110 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Length
7.362 Inch | 187 Millimeter
Overall Height
5.925 Inch | 150.5 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

