https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS4200-FZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDh8aW1hZ2UvanBlZ3xhR0l5TDJnMlppOHhNRFl3TmpNd056YzNNRE01T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTkRJd01GOUdXbDh6TURCNE16QXdMbXB3Wnd8ZjY4N2FiNWIzMzkxYTA1NzA1MTcyNjg4MGRmMTJmOGY0MjkxZTE0NTlmOWU1OGVmMjM2ZDYzMjk2MmYyNTZjOA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VFS4200-FZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDh8aW1hZ2UvanBlZ3xhR0l5TDJnMlppOHhNRFl3TmpNd056YzNNRE01T0M5SlRrUlRUVU5XUVV4V1JWaGZWa1pUTkRJd01GOUdXbDh6TURCNE16QXdMbXB3Wnd8ZjY4N2FiNWIzMzkxYTA1NzA1MTcyNjg4MGRmMTJmOGY0MjkxZTE0NTlmOWU1OGVmMjM2ZDYzMjk2MmYyNTZjOA
SMC
SMC
VFS4400R-3FZ
SMC SMC
Description
VFS4400R-3FZ ; VALVE DBL PLUG-IN BASE MNT
Solenoid Valve; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Part #
VFS4400R-3FZ
BDI #
17872817
Details
335.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VFS4400R-3FZ/p/17872817
Your Price
$ 335.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.71
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
110-120/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | External Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.76369
Long Description
Solenoid Valve; 5 Port | 4 Way; 3 Position; 110-120/50-60 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
2.618 Inch | 66.5 Millimeter
Overall Width
1.713 Inch | 43.5 Millimeter
Overall Length
7.736 Inch | 196.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

