https://www.bdiexpress.com/medias/INDSMCVALVEX-VG342-DZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODJ8aW1hZ2UvanBlZ3xhRE01TDJoa1lTOHhNRFl3TmpNeE5EZzBPREk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWa2N6TkRKZlJGcGZNekF3ZURNd01DNXFjR2N8NDhhZTg0MGZjZTJiNjdkNmExZjE0NzAwZmUwZjBlNjBmODM2ZTExNjUyYjgwMTIzNTM2MGRhMGZlZTAzMzEyZA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VG342-DZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODJ8aW1hZ2UvanBlZ3xhRE01TDJoa1lTOHhNRFl3TmpNeE5EZzBPREk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWa2N6TkRKZlJGcGZNekF3ZURNd01DNXFjR2N8NDhhZTg0MGZjZTJiNjdkNmExZjE0NzAwZmUwZjBlNjBmODM2ZTExNjUyYjgwMTIzNTM2MGRhMGZlZTAzMzEyZA
SMC
SMC
VG342-5DZ-10NA
SMC SMC
Description
VG342-5DZ-10NA ; VALVE SOL POPPET
Poppet Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
VG342-5DZ-10NA
BDI #
17873254
Details
354.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VG342-5DZ-10NA/p/17873254
Your Price
$ 354.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.107
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.43886
Long Description
Poppet Valve; 1" FNPT Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Air Pilot - Spring | Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
3.441 Inch | 87.4 Millimeter
Overall Height
7.189 Inch | 182.6 Millimeter
Overall Width
3.287 Inch | 83.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

