https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-DZ-PORT-M-VG342R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTR8aW1hZ2UvanBlZ3xhRFF6TDJoaU1TOHhNRFl3TlRnMU5UZzVPVFkzT0M5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDBSYVgxQlBVbFJmVFY5V1J6TTBNbEpmTXpBd2VETXdNQzVxY0djfDRhMzY4ZjlmODVmNDc0ZWY3ZGYzYzhhYWQ0ZWMzMDM0ODNjYjMzNmRkYTNmZDAyMThjMTdiMzAyYjU5MWM3ZDU
https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-DZ-PORT-M-VG342R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NTR8aW1hZ2UvanBlZ3xhRFF6TDJoaU1TOHhNRFl3TlRnMU5UZzVPVFkzT0M5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDBSYVgxQlBVbFJmVFY5V1J6TTBNbEpmTXpBd2VETXdNQzVxY0djfDRhMzY4ZjlmODVmNDc0ZWY3ZGYzYzhhYWQ0ZWMzMDM0ODNjYjMzNmRkYTNmZDAyMThjMTdiMzAyYjU5MWM3ZDU
SMC
SMC
VG342R-5DZ-06N-M-X87
SMC SMC
Description
VG342R-5DZ-06N-M-X87 ; SOLENOID VALVE
Valve; Solenoid; 3/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Air Pilot - Spring/Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
VG342R-5DZ-06N-M-X87
BDI #
23936790
Details
2722.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VG342R-5DZ-06N-M-X87/p/23936790
Your Price
$ 2,722.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot - Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
-14.68 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 3/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 24 VDC; Air Pilot - Spring/Solenoid - Air Pilot Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
3.036 Inch | 77.12 Millimeter
Overall Height
8.425 Inch | 214 Millimeter
Overall Length
6.949 Inch | 176.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


