Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VH300-N03 https://www.bdiexpress.com/medias/INDSMCVALVEX-VH300-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NzV8aW1hZ2UvanBlZ3xhRFl3TDJnM055OHhNRFl3TmpNeE5UWXpORGN4T0M5SlRrUlRUVU5XUVV4V1JWaGZWa2d6TURCZk16QXdlRE13TUM1cWNHY3wwM2VhODE4NDQxODlhNTY4Nzk4NjNjMzM4YmIzYzFiNDFlYmM0ZWYxZmI1NDBlZTI0N2QzZGM3YWVkM2Y1NjY5
17873290 Hydraulic and Pneumatic Valves 

SMC SMC

VH300-N03

Description

VH300-N03 ; VALVE ROTARY HAND

Mechanical Valve; 3/8" G Port; 4 Port | 4 Way; 3 Position; Pneumatic; Handle; 145 PSI; 23 To 140 Deg F; Aluminum

Part #

VH300-N03

BDI #
17873290

Details

105.74 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 105.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141651
Weight / Kilogram
0.71
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
3/8" G
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Handle
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Air | Side Piping | Body Mount
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.9374
Long Description
Mechanical Valve; 3/8" G Port; 4 Port | 4 Way; 3 Position; Pneumatic; Handle; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Length
5.276 Inch | 134 Millimeter
Overall Height
4.134 Inch | 105 Millimeter
Overall Width
2.913 Inch | 74 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh