https://www.bdiexpress.com/medias/INDSMCVALVEX-VHK3A-04S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEWTFMMmc1WXk4eE1EazFOelF5T0RNNU1UazJOaTlKVGtSVFRVTldRVXhXUlZoZlZraExNMEZmTURSVFh6TXdNSGd6TURBdWFuQm58OTEzNTgwYjUxMTk0YzE1MDIyNDUwNjY5NTk3NGEwODUwMzNmNWNlNWVhZDBkZTBkMzA5NTMwMjg5ZDhjZjY4Ng
https://www.bdiexpress.com/medias/INDSMCVALVEX-VHK3A-04S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2MnxpbWFnZS9qcGVnfGFEWTFMMmc1WXk4eE1EazFOelF5T0RNNU1UazJOaTlKVGtSVFRVTldRVXhXUlZoZlZraExNMEZmTURSVFh6TXdNSGd6TURBdWFuQm58OTEzNTgwYjUxMTk0YzE1MDIyNDUwNjY5NTk3NGEwODUwMzNmNWNlNWVhZDBkZTBkMzA5NTMwMjg5ZDhjZjY4Ng
SMC
SMC
VHK3A-04S-04S
SMC SMC
Description
VHK3A-04S-04S FINGER VALVE
Poppet Valve; 1/2" RC; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Part #
VHK3A-04S-04S
BDI #
26570147
Details
27.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VHK3A-04S-04S/p/26570147
Your Price
$ 27.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Poppet
Port Type
1/2" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Detent | Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Inch
Other Features
Air Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.223
Long Description
Poppet Valve; 1/2" RC; 3 Port | 3 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
1.811 Inch | 46 Millimeter
Overall Length
3.858 Inch | 98 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


